Liquidynamics 71246-3 Replacement Filter Media, Target Cleanliness Level 16/14/12
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Filter Media - Target Cleanliness Level 16/14/12
These high efficiency filter canisters are designed to meet a full range of filtration requirements. They use an exceptionally durable and highly efficient proprietary 5 layer synthetic media that assures trouble free operation for all hydraulic and lubrication oil applications. With Beta ratios exceeding 800, pressure rating of 150 PSI (Element diff. pressure collapse) and exceptionally high dirt holding capacities, these elements are the best choice for achieving target fluid cleanliness levels while maintaining high fluid quality.
These high efficiency filter canisters are designed to meet a full range of filtration requirements. They use an exceptionally durable and highly efficient proprietary 5 layer synthetic media that assures trouble free operation for all hydraulic and lubrication oil applications. With Beta ratios exceeding 800, pressure rating of 150 PSI (Element diff. pressure collapse) and exceptionally high dirt holding capacities, these elements are the best choice for achieving target fluid cleanliness levels while maintaining high fluid quality.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 10-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | 16/14/12 |
| Filtration | 3 mic |
| Description | Replacement Filter Media |
| Manufacturers Part Number | 71246-3 |
| For Use With | Lubricants |
| Brand | Liquidynamics |