Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215047

MPN #: MV7430

Mityvac® Mini Fluid Evacuator

Product Description
Features:
  • Operates on compressed air to create a powerful ventury vacuum for quickly evacuating small reservoirs
  • The lid unthreads for convenient emptying and the evacuation hose is perfect for getting into hard-to-reach places
  • Integrated 1.9 qt. capacity reservoir; variable control thumb throttle; swivel air inlet; Quiet, muffled exhaust; Automatic overflow prevention; Working pressure 60-150 psi; Inlet thread size - 1/4" NPT


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height8-1/4 in

Product Details

TypeMini Fluid Evacutor
Capacity0.475 gal
MaterialPlastic
DescriptionMini Fluid Evacutor
ColorWhite/Black
Manufacturers Part NumberMV7430
PSI60 - 150 psi
BrandMityvac