Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332609

MPN #: XU-CH-60096-BEIJING-GY-GG

Flash Furniture 18.5''W Stacking Church Chair - Fabric - Gray - Hercules Series

Product Description
This beautiful church chair will keep your guests comfortable whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. This chair offers an advantage over pew seating with the flexibility of creating different seating configurations.

The chair's cushioned back and 4" thick seat are generously padded and covered in durable fabric upholstery. The seat has a waterfall edge that reduces pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, gold vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair.

This Church Chair is an excellent option for hotel lobbies, banquet halls, conference facilities and worship centers.

Features:
  • 800 lb. Weight Capacity
  • Brown Fabric Upholstery
  • Book Pouch on Back
  • 4" Thick Seat with 4.25" Thick Waterfall Edge
  • Waterfall Seat reduces pressure on your legs
  • CA117 Fire Retardant Foam
  • 16 Gauge Steel Frame
  • Gold Vein Powder Coated Frame Finish
  • Ganging Bracket attach chairs together
  • Floor Protector Plastic Rocker Glides
  • Limited Lifetime Warranty on Frame
  • Back Size: 19"W x 18"H
  • Stack Quantity: 10 Count


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth24 in
Height33 in
Weight Capacity800 lbs
Weight16 lbs
Seat Width18-1/2 in
Seat Depth18 in
Seat Height18 in
Base4 Legged
Back Width19 in
Back Height18 in

Product Details

Assembly RequiredYes
Frame Color FamilyGold
StackableYes
Arm TypeArmless
Manufacturers Part NumberXU-CH-60096-BEIJING-GY-GG
BrandFlash Furniture
TypeChurch Chair
SeriesHercules
CastersNo
StyleChurch Chairs
Seat Color FamilyGray
Package Quantity1
DescriptionStacking Church Chair
Frame MaterialMetal
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited