Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2560912

MPN #: FD-CH0221-4-GV-S0819-GG

Flash Furniture 21''W Stacking Church Chair - Fabric - Brown - Hercules Series

Product Description
This beautiful, supremely comfortable padded chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue.

The upholstered stack chair with 4" thick seat are generously padded and covered in durable fabric upholstery. The spacious, 21" wide seat has a waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available. Its sturdy 16 gauge steel, copper vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair.

This commercial side chair is stackable for easy storage making it an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.

Features:
  • Multipurpose Church Chair with Book Pouch and Ganging Brackets
  • 800 lb. Weight Capacity
  • Stack Quantity: 10
  • Durable Commercial Grade Upholstery with CAL 117 Fire Retardant Foam
  • 4" Thick Seat with 5" Thick Pressure Relieving Waterfall Edge
  • 16 Gauge Steel Frame with Gold Vein Powder Coated Frame Finish
  • Floor Protector Plastic Rocker Glides protect flooring from damage
  • Limited Lifetime Warranty on Frame
  • Single Unit Weight: 18 lbs
  • ANSI BIFMA Certified


PRICE
$93.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth25 in
Height33 in
Weight Capacity800 lbs
Weight18 lbs
Seat Width21 in
Seat Depth16-1/2 in
Seat Height19 in
Base4 Legged

Product Details

Frame Color FamilyGold
StackableYes
Arm TypeArmless
Manufacturers Part NumberFD-CH0221-4-GV-S0819-GG
BrandFlash Furniture
TypeChurch Chair
CastersNo
StyleChurch Chairs
Seat Color FamilyBrown
Package Quantity1
DescriptionStacking Church Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Certified
CAL 117 CertifiedYes