Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Agri-Fab

Model # :WBB3082233

MPN #: 45-0553

Agri-Fab® 18" Utility Poly Cart, 74.58"L x 41.54"W x 31.88"H, Black

Product Description
  • Versatile: Universal hitch can be attached to most tractor drawbars
  • Ergonomic: Heavy duty latch system to easily dump the bed contents
  • Wheel: 15" x 6" turf tread pneumatic tires roll for easy maneuverability over any terrain
  • Capacity: Holds up to 12 cu. ft. (heaped) of material to get your job done in fewer loads
  • Swivel: Cart bed swivels up to 110° so you can empty it exactly where you want
  • Made in USA


See price in cart

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight91 lbs
Wheel Size16 in

Product Details

StyleTow Behind
Capacity18 ft³
ColorBlack
Manufacturers Part Number45-0553
Tire TypePneumatic
BrandAgri-Fab