Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
T.R. Metal Crafters

Model # :WBB1121486

MPN #: P20-4WI

Poly-Tuf® 20 Bushel 4 Wheel Polyethylene Nursery Cart P20-4WI

Product Description
  • High-strength polyethylene (pronounced poly-ethel-lean) is lightweight and much more durable than plywood, steel or fiberglass
  • Long-life, high-density, food-grade polyethylene is non-porous - resists moisture, and chemicals
  • Thick-walled, seamless one piece hopper is extra strong and leak proof - no corners or seams for feed or bacteria to harbor4 within
  • Rugged, all-welded, bolt-on, steel frame for solid support. Powder coated for corrosion resistance.
  • Wheel brackets attach to frame, not to hopper, to prevent stress on and breakage of hopper
  • Rust-resistant, stainless steel truss head bolts and fender washers are used for attaching hopper to frame
  • Carts quickly turn in a stationary circle on large, rugged swivels with grease fittings
  • Quieter operation - rounded polyethylene edges prevent damage to your doors and walls - reduce noise


PRICE
$1,325.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width32 in
Height41 in
Weight Capacity1000 lbs
Weight90 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
TypeNursery Cart
ColorWhite
Wheel TypeRubber
Style4-Wheel Nursery Cart
Capacity0.81 yd³
MaterialPolyethylene
Manufacturers Part NumberP20-4WI
Number of Wheels4
BrandT.R. Metal Crafters

Warranty

Warranty1 yr