Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511881

MPN #: 232183

Milwaukee Dustless 18"W Polypropylene Push Broom w/Stiff Center & Fine Border Bristles & 60"L Handle - Pkg Qty 6

Product Description
Stiff center moves stubborn debris; fine border sweeps dust and dirt. Extremely strong, long-lasting wood and steel handle for steel-backed floor brushes, deck scrubs, and floor squeegees. 2 piece sectional handle, top wood, bottom steel.

Single Kit Contains:
(1) 60" x 1" Sectional Handle, 30" Wood, 30" Steel, 3/8" stud # 191200
(1) 18" Brush, Stiff Center, Fine Border Polypropylene # 232180
Sold in multiples of 6 kits.

Features:
  • Steel back
  • Narrow brush block-strength of the steel back allows for the use of a thinner, narrower brush block
  • No large holes drilled in center of block
  • Adjustable steel socket and nut
  • Steel stud in handle will not strip or break when tightened
  • Handle Material: Wood/Steel Two-Piece Sectional Handle
  • Handle Length: 60"
  • Speedy Pak™ brush and handle combination

Benefits:
  • Block will not crack or split
  • Considerable weight savings and easier to use
  • Speed Sweep® is the strongest in the center of the brush where ordinary brushes are weakest
  • A truly ergonomic floor brush adjustable to suit the user's height
  • Handle can be frequently reversed to keep bristles in shape for longest wear
  • Brush and handle shipped in single box


PRICE
$311.70  Sold in packages of 6 / $51.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Bristle Length3" in
Handle Length60"

Product Details

TypeThreaded
Handle MaterialWood
ColorBlack
Handle TypeThreaded
MaterialSteel
Package Quantity6
Manufacturers Part Number232183
BrandMilwaukee Dustless
Bristle MaterialPolypropylene