1/8" x 1/4" Keystock, Zinc Plated, 12" Length (Pack of 6)
Write a Review
|
Questions & Answers (0)
Product Description
High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
PRICE
$20.00
14
14
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/4 in |
| Weight | 0.6 lbs |
| Height/Thickness | 1/8 in |
Product Details
| Material | Steel |
| Package Quantity | 6 |
| Color | Zinc Plated |
| Manufacturers Part Number | 15150 |
| Brand | Precision Brand |