- Towel shelf with three round bars.
- #302 stainless steel with matte finishing.
Lodging Star 18" Towel Shelf - Matte Finish - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.50 Sold in packages of 10 / $39.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8-4/5 in |
| Height | 10 in |
Product Details
| Material | Stainless Steel |
| Description | Towel Shelf |
| Color | Black |
| Manufacturers Part Number | 510397 |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL certified |