Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CutGuard

Model # :WBB2307710

MPN #: S00KN0318

CutGuard™ 18" Kevlar Knit Sleeve with Thumbhole, Yellow, S00KN0318

Product Description
Features:
  • Fabric/Material: Two-ply Kevlar® Knit
  • Stretches for comfortable fit and full range of motion
  • Worn to elbow or middle of upper arm
  • Thumbhole for more coverage of the palm and back of hand
  • Provides cut, puncture, and abrasion protection
  • Double layer DuPont™ Kevlar® knit
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Abrasion Level 2
  • ANSI/ISEA 105 Cut Level 3
  • ANSI/ISEA 105 Puncture Level 5
  • ASTM F1790-97


PRICE
$39.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
SizeOne Size

Product Details

TypeCut Resistant Sleeve
ColorYellow
SeriesCutGuard
Cuff StyleElastic Knitwrist
Closure TypeSlide On
MaterialKevlar
DescriptionKevlar Knit Sleeve w/ Thumbhole
GenderUnisex
Package Quantity1
Manufacturers Part NumberS00KN0318
Cut LevelA3
BrandCutGuard

Compliance & Certifications

ANSI AbrasionA2
CertificationsASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
ANSI Puncture Resistance5.0