Proto® 18 Pocket Tool Roll, 13"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13 in |
Product Details
| Manufacturers Part Number | J25TR42C |
| Type | 18 Pocket Tool Roll, 13"L |
| Color | Red |
| Brand | Proto |
Related Products
Transport your tools easily with the Beta C5 tool bag backpack featuring six exterior pockets for keeping frequently used tools within easy reach, with plenty of interior tool holders and pockets for organization. The ergonomic padded back and handle along with double safety laces allows you to tote this tool bag around with ease. The waterproof molded base protects your backpack and tools from the elements. This convenient tool bag measures 15-3/4" L x 7-7/8" W x 19-11/16" tall and weighs just 5.5 pounds empty.
3M™ DBI-SALA® 1500104 Single Tool Holster (Harness) With Retractor1500104 The 3M™ DBI-SALA® Single Tool Holster for a harness comfortably accommodates hand tools in a compact, user-friendly design that is loaded with innovative product features like Hi-Vis Reflectors and a water drainage vent. Constructed from a premium heavy-duty ballistic denier fabric, these holsters are engineered to withstand punishing environments. Heavy-duty 1" D-rings are built into both sides of the holster and are load-rated for 5 lbs. A neoprene pocket on the front of the holster includes a retractor ...
The Arsenal® 5874 Roll Up Tool Bag features 5 zippered pockets and 7 tool slots for convenient transport, easy organization and durable protection of hand tool. This roll up is designed with heavy-duty abrasion-resistant ripstop polyester to protect tools through the everyday grind. The inside of the tool roll features 7 open-top slots with elastic webbing across the middle to secure screwdrivers, wrench, pliers and more. A small zippered pocket on the top stores personal items, while a larger zippered pocket on the bottom houses larger tools like hammers, drills and wrenches. Three clear ...
The Arsenal® Tool Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist and shoulder straps are Adjustable Fitting a wide range of sizes for the perfect fit on both men and women. The main area of the tool apron measures 25.5in W x 28in H (65cm x 71cm) and the waist adjusts from 28in – 58in (71cm – 147cm). There is a hook and loop patch to allow the extra strap length to be rolled up and tucked away. The shoulder straps are adjustable and made of durable webbing and are 2in (5cm) wide for extra comfort. It ...
The Arsenal 5711 Bucket Truck Tool Board with 2" Locking Aerial Bucket Hooks Kit is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets, lifts and other mobile elevated work platforms (MEWPs). With multiple grommets and 3 straps, it can be securely hung from bucket hooks or affixed to railings-maximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested D-rings for securely tethering tools to prevent dangerous dropped ...