Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB219823

MPN #: UV8010-SATIN-CORK

United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Corkboard with Header and Radius Frame

Product Description
United Visual Products 18" x 24" 1-Door Outdoor Enclosed Corkboard with Header and Radius Frame

This Outdoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys incuded). Radius framed boards can not be illuminated or post mounted. Single-door header units have header on the door (3" max text). Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Cork interior, Satin frame finish. 18"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.

PRICE
$515.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth2 in
Height24 in
Weight21 lbs
Interior Depth5/8 in
Board Size (W x H)18 x 24 in

Product Details

TypeCork Board
Frame Color FamilySilver
ColorNatural
Surface MaterialCork
Door TypeHinged
StyleWith Header
Edge TypeRadius
Number of Doors1
Frame MaterialAluminum
Manufacturers Part NumberUV8010-SATIN-CORK
Indoor/OutdoorOutdoor
BrandUnited Visual Products