Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1038808

MPN #: RA1181

BOSCH® 18" X 27" Benchtop Router Table, RA1181, 14.5" High, 15 Amps

Product Description
Bosch 18" X 27" Benchtop Router Table, RA1181, 14.5" High, 15 Amps

Includes set of three mounting plate insert rings to adjust the opening to bit size. With hardware for mounting Bosch and many other competitive routers. 2 Adjustable featherboards also included.

Features
  • Tall Aluminum Fence with Adjustable MDF Face Plates 4 7/8" x 25 1/8" supports taller work pieces
  • Rigid Aluminum Router Mounting Plate Stays flat and precise for accuracy and pre-drilled for a wide variety of routers
  • Large 27" x 18" Die-Cast Aluminum Top For job-site durability
  • Easy-to-use featherboards 2 adjustable featherboards to attach to fence and table, providing additional guidance and kickback protection
  • Accessory slot accepts featherboard and 3/4" optional accessories such as miter gauge
  • Dust collection port for standard 2-1/2" vacuum hoses
  • Storage pocket for holding router accessories


  • PRICE
    $345.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Depth18 in
    Height14.5 in
    Cord Length6'
    Throat Opening3-5/8 in
    Working Length27"

    Product Details

    TypeBenchtop Table
    Package Quantity1
    DescriptionBenchtop Router Table
    Manufacturers Part NumberRA1181
    Amperage15 A
    BrandBosch