Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB1449089

MPN #: RT0701C

Makita® RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd.

Product Description
Features:
  • Variable speed control dial (10,000 - 30,000 RPM) enables user to match the speed to the application
  • Smooth rack-and-pinion fine depth adjustment system for more precise settings
  • Slim and ergonomically designed body for increased comfort and control
  • Quick release cam lock system for easy depth adjustments and base removal/installation
  • Electronic speed control maintains constant speed under load
  • Soft start feature for smooth start ups
  • Base accepts industry standard template guides
  • High visibility base design for improved handling and performance
  • Base can be removed quickly to install other bases (plunge, tilt and offset)
  • Heavy duty aluminum motor housing engineered for increased durability
  • Shaft lock for quick and easy bit changes
  • Durable flat top design for added convenience when changing bits
  • Non-marring high-durability base insert for increased work piece protection
  • Easy-to-read depth scales
  • Uses 1/4" shank routers bits
  • Double insulated
  • Ideal for routing small profiles, dovetailing, door hinges and more
Includes:
  • 1/4" Collet (763637-1)
  • Straight guide (164834-6)
  • Wrench 13mm (781039-9)
  • Wrench 22mm (781011-1)
PRICE
$169.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-7/8 in
Weight4 lbs
Collet Capacity1/4 in
BaseFixed Base

Product Details

RPM10000-30000 rpm
Horsepower1-1/4 HP
Amperage6.5 A
No Load SpeedVariable Speed
Voltage115 V
No Load RPM10,000 - 30,000 rpm
DescriptionCompact Router
Manufacturers Part NumberRT0701C
BrandMakita