Quality butyl rubber inner tube for value and performance.
Martin Wheel 18 x 850/950-8/20 x 800-8 Inner Tube T858
|
Questions & Answers (0)
Product Description
PRICE
$20.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Fits Tire Size | 18 x 850/950-8/20 x 800-8 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Valve Type | TR13/Straight |
| Manufacturers Part Number | T858 |
| Brand | Martin Wheel |