Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB638479

MPN #: H5-C-PB-B

Martin Wheel 5 Bolt Pressed Stud 1-Inch Axle Hub Kit H5-C-PB-B

Product Description
Complete trailer axle hub rebuild kit includes hub, bearing cups and cones, grease seal and cap.

PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Hub Diameter1 in
Hub Length4-1/8 in
Bolt Circle5 x 4.5 in

Product Details

MaterialCast Iron/Steel
Caster IndexCaster Wheels
Manufacturers Part NumberH5-C-PB-B
BrandMartin Wheel