Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB556404

MPN #: 5320036

9/16" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

Product Description
Cobalt TMX General Purpose 135° split point Silver and Deming Drill. Cobalt TMX Reduced Shank Silver and Deming Drill with 1/2" Shank, 135° split point, 9/16" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size9/16"
Fractional Diameter9/16"
Flute Length3 in
Cutting Diameter9/16 in

Product Details

Drill Point Angle135 Degrees
Shank TypeReduced
Point135° Split
Drill StyleSilver & Deming
Country of OriginImport
FinishBright
MaterialCobalt
Shank Style1/2" Reduced
Manufacturers Part Number5320036