Intercomp 330158 "AA" NiMH Battery Stick (4 Batteries)
Write a Review
|
Questions & Answers (0)
Product Description
"AA" NiMH battery stick with 4 batteries. This battery stick is compatible with any Intercomp Wheel Load Scale.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Description | "AA" NiMH Battery Stick (4 Batteries) |
| Color | White |
| Manufacturers Part Number | 330158 |
| For Use With | Intercomp Portable Wheel Load Scales |
| Brand | Intercomp |