Cle-Line 1816 1/8 HSS Heavy-Duty Bright 135 1/4 Hex Shank Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
135° split point for faster penetration. Manufactured from high-speed steel substrate. Bright finish. Used in quick change chucks with 1/4" shank for fast size changes. All general purpose applications. Made In USA. Pack Of 12.
PRICE
$89.76 Sold in packages of 12 / $7.48 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
| Size | 1/8 Reduced |
| Hex Shank | 1/4 |
| Diameter | 0.125 |
| Fractional Diameter | 1/8" |
| Metric Diameter | 3.18 |
| Shank Size | 0.25 in |
| Shank Length | 2.625 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Hex Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C20514 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | 1/4" Reduced Hex |
| Series | 1816 |
| Style | Heavy-Duty |
| Finish | Bright |
| Package Type | Tube |
| Package Quantity | 12 |