Cle-Line 1874-TN 1/8-1/2 x 1/32 HSS Heavy-Duty TiN 118 Step Drill
Write a Review
|
Questions & Answers (0)
Product Description
118° split point for fast, easy drill penetration. Standard steps, 1/8"-1/2" x 1/32". TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish hole quality and drill life. General purpose applications. This step drill has right hand direction of rotation. This drill has a shank length of 3.125". 30 Day Warranty.
PRICE
$67.96
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Size | 1/8"-1/2" x 1/32" |
| Shank Size | 0.25 in |
| Diameter | .1250 - .5000 |
Product Details
| Drill Angle | 118 Degrees |
| Type | Straight |
| Measuring System | Fractional |
| Shank Type | Reduced |
| Series | 1874-TN |
| For Use With | Multi Stepped Drill |
| Style | Multi Stepped Drill |
| Finish | TiN |
| Material | HSS |
| Point Type | Split |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Step Drill |
| Manufacturers Part Number | C20296 |
| Number of Flutes | 2 |
| Brand | Cle-Line |