Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB893023

MPN #: F18745-0004

Bel-Art No-Wire#&153; PP Test Tube Rack 187450004, For 25-30mm Tubes, 21 Places, White, 1/PK

Product Description
A great alternative to wire racks, with price and space saving advantages over other plastic racks. Made of a special blend of autoclavable polypropylene, they will sink in a water bath and maintain their stability even in agitated water. Also perfect for use outside the water bath, they meet the demands of daily usage in the lab. Available in numerous hole sizes, with a choice of three colors for safety and identification. Each rack features end plates for labeling as well as numbered and lettered rows for tube identification. Interlocking feet allow stacking of racks for storage. Dimensions for all racks are 24.6 x 10.4 x 6.4cm high (9.7 x 4.1 x 2.5") and they assemble in seconds. Steam autoclavable at 121°C (250°F).

PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width4-1/8 in
Height2-1/2 in
Rack Holds30MM

Product Details

ColorWhite
Places21
Rows3 x 7
Capacity25-30mm Tubes
MaterialPolypropylene
DescriptionNo-Wire Test Tube Rack
Package Quantity1
Manufacturers Part NumberF18745-0004
BrandBel-Art

Warranty

Warranty90 days

Compliance & Certifications

CertificationsN