- 10mm to 30mm diameter test tubes fit in 5 colored coded grid inserts
- Three tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than purchasing multiple racks
- Rack frame overall dimensions: 31.8L x 11.1W x 6.7cmH (12½ x 4⅜ x 2⅝")
SP Bel-Art Rack Frame for Switch-Grid Test Tube Rack, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
This innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased separately.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F18745-0045 |
| Description | Rack Frame Only |
| Brand | Bel-Art |