Buyers 18" 27-LED Strip Light with 3M™ Adhesive Back - Clear And Cool - 5621928
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products LED Strip Light with 3M™ Adhesive Back is the perfect solution for lighting up enclosed spaces. The 27 LED light strip comes in a length of 18 inches and has a blunt cut connection on both ends that can be cut to length every three LEDs. The 12V light strip comes in a cool clear color and is IP67 rated for water and dust resistance. The LED light strip includes end caps, mounting clips and a 5 year warranty.
PRICE
$16.75
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 1/5 in |
| Height | 18 in |
| Size | 18" |
| Lead Length | 4 in |
Product Details
| Type | Strip Lights |
| Lens Color Family | Clear Cool |
| Amperage | 0.41 A |
| Number of LEDs | 27 |
| Mounting Location | 3M Adhesive Back |
| Wattage | 4.92 W |
| Voltage | 12 V |
| Housing Color Family | Clear |
| Manufacturers Part Number | 5621928 |
| Respirator Connection Type | Blunt Cut, Both Ends |
| Lumens | 360 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |