Makita XCU04Z 36V (18V LXT®X2) 16" Cordless Chain Saw (Bare Tool Only)
Write a Review
|
Questions & Answers (0)
Product Description
Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE, including the 18V X2 (36V) LXT® Brushless 16" Chain Saw (model XCU04Z, tool only). With zero emissions, lower noise, and considerably less maintenance, the XCU04Z is a welcome solution for cutting and trimming applications. It's powered by two 18V LXT® batteries (sold separately) for maximum power, speed and run-time, but without leaving the strongly-preferred 18V battery platform. And with the efficient Makita outer rotor brushless motor with direct drive system, users get high power efficiency that is equivalent to a gas chain saw. The XCU04Z has a 16" guide bar and the Makita-built Outer Rotor BL Brushless Motor direct drive system motor with variable speed delivers 0-3,940 FPM for increased cutting speed. It has zero emissions and reduced maintenance: there's no engine oil to change, no spark plug to replace, and no air filter or muffler to clean. And there's no need to drain the fuel for storage. Simply pick it up, load two 18V LXT® Lithium-Ion batteries, and the saw is ready to use. Convenience features include a "tool-less" chain adjustments, a front hand guard engineered to actuate chain brake when engaged, an electric brake for maximum productivity, and more.It's part of Makita's expanding 18V Lithium-Ion system, the world's largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.1 lbs |
| Bar Length | 14 in |
| Chain Pitch | 3/8 in |
| Chain Size | 14 in |
| Blade Length | 14 in |
| Cutting Width | ".043"" Gauge" |
| Max Cut Diameter | 16 in |
Product Details
| Type | Chainsaw |
| Corded/Cordless | Cordless |
| Batteries Included | No |
| Start Type | Trigger |
| Battery System | LXT® |
| Style | Handheld |
| Number of Batteries | 2 |
| Voltage | 36(18x2) V |
| Manufacturers Part Number | XCU04Z |
| Charger Included | No |
| Engine/Motor Type | Electric (Battery) |
| Brand | Makita |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |