Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WB535956

MPN #: XBU02PT

Makita® XBU02PT 18V X2 (36V) LXT® Cordless Brushless Blower Kit W/ Two 5.0Ah Batteries

Product Description
Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita® is meeting demand with an expanding line of cordless OPE that includes the 18V X2 LXT® Lithium-Ion (36V) Brushless Blower. With zero emissions and lower noise, the 18V X2 (36V) Cordless Blower is a welcome solution for clean-up applications. It's powered by two 18V LXT® batteries for maximum power and run time, but without leaving the 18V battery platform. With the efficient Makita® BL™ brushless motor, the blower delivers longer run time, increased power and speed, and longer tool life.

Model XBU02PT is a kit and includes the Blower, two fast-charging 18V LXT® Lithium-Ion 5.0Ah batteries and an efficient 18V Dual Port Rapid Optimum Charger.

Makita's efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per battery charge than similar non-brushless tools. Electronic controls efficiently use battery energy to match the changing demands of the application for increased power and speed when needed. With no carbon brushes, the Makita® BL™ Brushless motor runs cooler and more efficiently for longer life. When powered by two 18V 5.0Ah batteries, the efficient brushless motor delivers up to 28 minutes of run-time on dial setting #3 on a single charge.

The XBU02PT features Makita® Extreme Protection Technology (XPT™). XPT™ is a protective seal inside the tool, and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.

It's part of Makita's expanding 18V Lithium-Ion system, the world's largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita® 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

For improved tool performance and extended battery life, Makita® created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.

PRICE
$475.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs

Product Details

Max Air Velocity120 mph
TypeBlower
Corded/CordlessCordless
Max Air Volume473 CFM
Batteries IncludedYes
Start TypeTrigger
Battery SystemLXT®
StyleHandheld
Number of Batteries2
Noise Level61
Voltage18 V
Manufacturers Part NumberXBU02PT
Battery Amp Hours5.0 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandMakita

Warranty

Warranty3 yr

Compliance & Certifications

California Emission CompliantYes