Makita XHU07Z 18VLXT® 24" Cordless Hedge Trimmer (Bare Tool Only)
Write a Review
|
Questions & Answers (0)
Product Description
The Makita 18V LXT® Brushless Cordless 24" Hedge Trimmer (model XHU07Z, tool only) is part of Makita's wide range of cordless outdoor power equipment. The XHU07Z Hedge Trimmer has a 24" blade for increased cutting capacity and a 5-position rotating handle for increased comfort when trimming vertically or at an angle. A Makita-built brushless motor delivers 4,400 SPM for faster cutting speed when set on the high speed option. The cordless XHU07Z has zero emissions and reduced maintenance: there's no engine oil to change, no spark plug to replace, and no air filter or muffler to clean. And there's no need to drain the fuel for storage. Simply pickup your XHU07Z, load an 18V LXT® Lithium-Ion battery (sold separately), and the trimmer is ready to use.The XHU07Z part of Makita's expanding 18V Lithium-Ion system, the world's largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.For improved tool performance and extended battery life, Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.
PRICE
$345.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Bar Length | 24 in |
| Blade Length | 24 in |
| Max Cut Diameter | 3/8 in |
Product Details
| Type | Hedge Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | No |
| Start Type | Trigger |
| Battery System | LXT® |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 18 V |
| Cut Strokes per Minute | 4400 |
| Manufacturers Part Number | XHU07Z |
| Charger Included | No |
| Engine/Motor Type | Electric (Battery) |
| Brand | Makita |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |