Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268865BL

MPN #: W7-12-24-BLUE

Quantum® 7 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 24 QuickPick Bins, Blue

Product Description
CHROME WIRE SHELVING WITH QUICKPICK DOUBLE HOPPER BINS
These attractive storage units include double open bins to provide double sided access that's great for aisles. Chrome wire shelving units with QuickPick bins are great for retail and display applications. Double sided access provides ideal placements for middle of aisles and rows. Bins are made with heavy-duty polypropylene and feature both front and back access; allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Chrome wire shelving offers 800 lb. shelf capacity. Open wire shelves reduce dust accumulation. Shelving units measure 36"W x 18"D x 74"H.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in
Weight108 lbs

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins24
StyleQuickPick Bins
FinishChrome
Number of Shelves7
MaterialSteel
Bin ColorBlue
Manufacturers Part NumberW7-12-24-BLUE
Stack and/or NestDouble Sided
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited