Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186299

MPN #: 219383

Laguna 19-38 Brush/Drum Combo with Open Stand, 15A, 1-3/4HP, 110V

Product Description
Simplify sanding with a 19-38 Combination Brush/Drum Sander! Our exclusive technology allows you to drum sand and profile sand on the same machine! Interchangeable drum and brush heads allows for unlimited applications!

Features:
  • Flatter head installed on machine for sanding uneven surfaces
  • Aluminum drum included for drum sanding
  • Open Stand included
  • Variable Feed Speed with INTELLISAND™
  • Variable head speed needed when using brush heads
  • Optional Wire and Nylon brush heads available for purchase
  • Simple alignment feature Just one nut will adjust the conveyor to parallel the sanding head, making aligning the conveyor to the sanding head fast and easy
  • Indexed alignment setting has narrow and wide stock. When sanding stock wider than 19", the index lever will properly adjust the conveyor for flawless wide sanding
  • Easy height adjustments A thrust bearing below the handle and a nut positioned above prevents the drum from moving out of the set position while sanding. No backlash or slop in the height adjustment mechanism allowing easier and smoother height adjustments
  • Extra-wide conveyor to properly support stock over 19" wide. The conveyor table is 22" wide to add support to the work piece
  • Drum will never go "out of alignment" The drum carriage is bolted to the base, preventing any movement or alignment issues
  • INTELLISAND™ Technology: Automatically adjusts conveyor speed based on load
    • Prevents gouging, damaging or burning stock
    • Provides consistent finish even with varying grain pattern and density
    • Greatly increases abrasive planing and dimensioning speed
  • Flatness Guarantee: Precision-flattened steel conveyor bed reinforced with four steel cross sections for no "flex" in conveyor, guaranteeing flatness to less than .010" across the width of the sander
  • Abrasive conveyor belt offers the best grip for raw wood, giving you the ability to accommodate stock that is much shorter or thinner
  • Patented Abrasive Attachment System effectively tensions the abrasive wraps, preventing loose abrasive and overlap
  • Easiest access to abrasive fastening system of any drum sander! Extra wide space to access fasteners to eliminate need for special tools
  • Self-cooling drum prevents overheating and extends abrasive life
  • Tension rollers are adjustable in height and hold down pressure, eliminating snipe
  • Excellent dust extraction as dust cover is formed to shape of drum Metal, not plastic, is formed to maximize air flow and dust extraction
  • Heavy-duty cast iron construction for strength, rigidity and reduced vibration
Specs:
  • Maximum Width (in): 38" (two passes)
  • Minimum Length (in): 5-1/2"
Machine Specs:
  • Dimensions (H x W x D): 24" x 40" x 24"
  • Drum Speed: 1740 RPM
  • Dust Hood: 1 – 4" Vacuum port, min. 600 CFM Recommended
  • Conveyor Motor: 43in.-lb torque, direct drive D.C. motor, ranged variable 0-10 FPM
  • Drive Motor (TEFC): 1-3/4"
  • Power Requirements: 110V 15 Amp
  • Maximum Thickness (in): 4" (Varies With Application)
  • Minimum Thickness (in): 1/32"
  • Open Stand Footprint: 21" x 36"
  • Net Weight: 264 lbs.
  • Ships Without Cord Or Plug


PRICE
$4,449.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41
Width26-3/8 in
Height51 in
Max Board Thickness4 in
Dust Port Outside Diameter4 in
Min Board Thickness1/32 in
Max Board Width38 in
Min Board Length5-1/2 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage110 V
Amperage15 A
Drum Speed1740 rpm
StyleOpen Stand
Voltage110 V
Phase1
Manufacturers Part Number219383
Motor Horsepower1-3/4 HP
Number of Sanding Drums1
BrandLaguna

Warranty

Warranty2 yr