Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Palmgren

Model # :WBB1774431

MPN #: 9681093

Palmgren 9681093 Belt & Disc Machine W/Stand , 9.0/4.5 Amps, 6" x 48" Belt Size, 9" Disc Dia

Product Description
Palmgren's Direct Drive Combination Belt And Disc Finishing Machines Grind, Sand, Finish, Polish Deburr And Contour All Types Of Materials And Parts. The Direct Drive Powertrain With A Heavy Duty Capacitor Motor Allows The Units To Work Under Load Without

PRICE
$899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Table Size (L x W)9-7/8 X 5-7/8 in
Belt Size (L x W)48 x 6 in
Disc Table Size (W x L)11-3/4 X 5-7/8 in
Disc Diameter9 in

Product Details

TypeBelt & Disc Sander
Prewired Voltage120 V
Amperage9/4.5 A
StyleOpen Stand
Voltage120/240 V
Disc Speed3450 rpm
Phase1
Belt Speed2700 SFPM
Manufacturers Part Number9681093
Motor Horsepower1 HP
BrandPalmgren