Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Infinity Instruments

Model # :WBB2249972

MPN #: 90/0019-1

Infinity Instruments 19" Round Profuse Wall Clock - Black

Product Description
Infinity Instruments Profuse business (ITC) is a large 19" business/office wall clock and is perfect for warehouses that need a larger clock to keep time. Size: 19.375" Round, Black Finish Case, Shatter-Resistant Lens.

Requires 1 AA Battery (sold separately).

PRICE
$80.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/8 in
Height19-3/8 in

Product Details

TypeWall Clock
Frame Color FamilyBlack
MechanismQuartz
Face Color FamilyWhite
Number TypeArabic/Standard
Display TypeAnalog
Description19.375" Wall Clock
Package Quantity1
Frame MaterialResin
Manufacturers Part Number90/0019-1
ShapeRound
BrandInfinity Instruments

Warranty

Warranty1 yr