Lorell 14-1/2" Self-Set Wall Clock, Plastic Case, Black
Write a Review
|
Questions & Answers (0)
Product Description
14-1/2" wall clock features self-set design that automatically adjusts for daylight saving time to ensure you always have the correct time on display. White dial face showcases black hands with a red second hand to help you quickly see the current time. Advanced technology does not require a radio signal to let you keep this clock anywhere in the building. Battery-operated clock requires one AA battery (sold separately). Clock is perfect for displaying in conference rooms, classrooms, lobbies, waiting areas and more.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/3 in |
| Depth | 2 in |
| Height | 14-1/3 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 14-1/2" Self-Set Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | LLR61009 |
| Shape | Round |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |