Features:
- Combines with K-1997 Brenham wall-mount sinks to create the K-1999 Brenham wall-mount sink with shroud
Weights & Dimensions
| Length | 10-5/8 in |
| Width | 9-3/4 in |
Product Details
| Type | Sink Repair Parts |
| Color | White |
| For Use With | Bathroom |
| Style | Commercial |
| Mounting Location | Wall |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 1998-0 |
| Faucet Holes | 0 |
| Collection | Brenham |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |