Features:
- Oval basin with unglazed underside
- Overflow drain
- No faucet holes; requires wall- or counter-mount faucet
Weights & Dimensions
| Length | 17 in |
| Width | 14 in |
Product Details
| Type | Lavatory Sinks |
| Color | White |
| For Use With | Bathroom |
| Mounting Location | Undermount |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 2209-0 |
| Faucet Holes | 0 |
| Collection | Caxton |
| Shape | Oval |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |