Features
- Accepts most 4-1/2 in. bolt center drawbars.
- Accommodates three adjustable heights.
Weights & Dimensions
| Width | 16 in |
| Depth | 7 in |
| Height | 1 in |
| Weight | 31.3 lbs |
| Size | 1" |
| Fastener Size | 3/4 in |
Product Details
| Mounting Pattern Vertical | 4-1/2" |
| Type | Drawbar Nose Plate |
| Color | Gray |
| For Use With | Heavy Equipment Trailers |
| Style | Nose Plate |
| Finish | Plain |
| Material | Carbon Steel |
| Description | 1" Thick Trailer Nose Plate For Mounting Drawbar |
| Mounting Pattern Horizontal | 4-1/2" |
| Manufacturers Part Number | TNP716750100 |
| Brand | Buyers Products |