VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
VisionAid 16 oz bottle anti-fog/anti-static lens cleaning solution. Case of 24.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 7 in |
Product Details
| Type | Lens Cleaning Solution |
| Material | High Density Polyethelene |
| Package Quantity | 24 Bottles |
| Description | 16 Oz Bottle Lens Cleaning Solution |
| Manufacturers Part Number | 1LCL211B |
| Brand | VisionAid |