Qorpak® 1oz Amber Wide Mouth Packer with 28-400 Black Phenolic PolyCone Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Wide Mouth Packer Bottles are ideal for light sensitive solids. Great for pharmaceutical & chemical applications. Package Qty of 24.
PRICE
$44.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 6-5/16 in |
| Height | 3-13/16 in |
| Weight | 3 |
| Diameter | 36mm |
Product Details
| Neck Finish | 28-400 |
| Color | Brown |
| Capacity | 30 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottle with Cap |
| Manufacturers Part Number | GLC-02085 |
| Brand | Qorpak |