2-1/16" Internal Housing Ring - Stamped - Spring Steel - USA - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
2-1/16" Internal Housing Ring - Stamped - Carbon Spring Steel - Phosphate - USA
Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.
Model is sold in Packs of 25, the minimum order is 10 packs, for a total of 250 pieces
Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.
Model is sold in Packs of 25, the minimum order is 10 packs, for a total of 250 pieces
PRICE
$26.00 Sold in packages of 25 / $1.04 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Stamped |
| Type | Internal Housing Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | HO-206 |
| Brand | Rotor Clip |