2-1/2" Round 1 Led Red Marker Light W/ Grommet & Plug - Min Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Round Marker Light is DOT and SAE approved, and includes grommet and plug. Marker Light helps improve safety conditions in all environments. Features 1 red LED light, with a 2-1/2" total diameter. Weighs 1/4 lb.
PRICE
$6.90
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 1-1/2 in |
| Diameter | 1-1/2 in |
Product Details
| Style | Round |
| Type | LED |
| Lens Color Family | Red |
| Color Temperature | Red K |
| Description | Marker Light |
| Color | Red |
| Manufacturers Part Number | 5622514 |
| Brand | Buyers Products |