Buyers .75" Red ID Light Kit With Male Bullets With 9 LED - 5627533
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 0.75 Inch ID Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The kit includes a wiring harness, grommets, and has hard wired with .180 in. male bullet connectors. Lights are backed with a limited lifetime warranty.
PRICE
$23.25
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1 in |
| Height | 3/4 in |
| Size | .75" |
| Diameter | 3/4 in |
Product Details
| Type | Marker/Clearance |
| Lens Color Family | Red |
| Color | Red |
| Amperage | 0.113 A |
| Number of LEDs | 9 |
| Style | Round |
| Mounting Location | Grommet |
| Wattage | 1.356 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | ID Light Kit With Male Bullets |
| Manufacturers Part Number | 5627533 |
| Respirator Connection Type | Hard Wired |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |