Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276136

MPN #: 91091

Buyers Products A-Frame Coupler w/ 2" Ball - 0091091

Product Description
The weld-on A-Frame Trailer Coupler from Buyers Products comes with a pre-drilled hole for mounting a jack. It is ideal for towing trailers and campers that will be jack-supported. It has a primed finish and comes with a 2 in. ball. The 50 degree A-Frame design has a maximum gross trailer weight of 5,000 lbs. and a Class III rating.

Features
  • Weld-on 50 degree A-Frame design
  • 2" Ball
  • 5,000 lbs. Maximum Gross Trailer Weight
  • Class III


PRICE
$41.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/3 in
Depth1-1/2 in
Height5-2/7 in
Weight7 lbs
Size2"

Product Details

TypeA-Frame
Class3
ColorGray
For Use WithCampers & RVs, Horse Trailers, Boat Trailers
StyleFixed Frame
M.G.T.W.5,000 Lbs
FinishPrimer
MaterialSteel
DescriptionA-Frame Coupler w/ 2" Ball
Manufacturers Part Number91091
BrandBuyers Products