- Wall Hanger
- Includes: Wall Hanger
ProLine™ Water Fire Extinguishers, KIDDE 466403
Write a Review
|
Questions & Answers (0)
Product Description
2-1/2WLS-A 2.5GAL. 2A WATER-PRO LINE W/WALL HOOK
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24-3/4 in |
| Weight Capacity | 2.5 lbs |
| Weight | 9 lbs |
| Operating Distance | 30 ft [Min], 45 ft [Max] |
| Diameter | 7 in |
Product Details
| Type | Water |
| Mounting Position | Upright |
| Operating Temperature | 30° F - 120° F |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Extinguishing Material | Water |
| Operating Pressure | 100 psi |
| Operating Time | 55.00 s |
| Fire Type | Common Combustibles |
| Brand | Kidde |
Compliance & Certifications
| UL Certification | 2-A |
| Certifications | UL 2-A |