Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107069

MPN #: DW618D

DeWalt® 2-1/4 HP EVS D-Handle Router with Soft Start, DW618D, 12.0 Amps, 8000-24000 RPM

Product Description
DeWalt 2-1/4 HP EVS D-Handle Router with Soft Start, DW618D, 12.0 Amps, 8000-24000 RPM

Features

  • 2-1/4 HP (maximum motor HP), 12.0 Amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
  • D-handle incorporates trigger switch with lock-on feature
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Quick release motor latches for fast and easy motor pack removal for bit and base changes
  • Detachable cordset offers cordset serviceability and removes the need for a "shorty" cord motor pack
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Two position, rubber overmolded handle and low center of gravity design provide best-in-class comfort, balance, and control
  • Spindle lock button allows for single-wrench bit changes
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
  • Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight
  • Nickel plated motor housing for a smooth, long-lasting depth adjustment
  • Flat top for easy bit and depth changes
  • Self-releasing, long, eight slotted collets for better bit retention and elimination of frozen bits
PRICE
$295.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collet Capacity1/4,1/2 in
BaseD-Handle

Product Details

RPM8000-24000 rpm
Description2-1/4 HP EVS D-Handle Router with Soft Start
Manufacturers Part NumberDW618D
No Load SpeedVariable Speed
BrandDeWalt