Features
BOSCH® Benchtop Router Table with Laminated Top & Dual Outlets
|
Questions & Answers (0)
Product Description
Includes: Set of 3 mounting plate insert rings. Hardware for mounting most bosch routers, and two adjustable featherboards.
FeaturesTall Aluminum Fence with Adjustable MDF Face Plates 4-7/8" x 25-1/8" supports taller work pieces and outfeed can be offset for jointing Rigid Aluminum Router Mounting Plate Stays flat and precise for accuracy and pre-drilled for a variety of routers Easy-to-use featherboards 2 adjustable featherboards to attach to fence and table, providing additional guidance and kickback protection Accessory slot accepts featherboard and 3/4" optional accessories such as miter gauge 2 Dust collection ports for standard 2-1/2" vacuum hoses
Features
PRICE
$289.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 15-7/8 in |
| Height | 14.5 in |
| Cord Length | 6 |
| Throat Opening | 3-5/8 in |
| Working Length | 25-1/2" |
Product Details
| Type | Benchtop Table |
| Package Quantity | 1 |
| Description | Benchtop Router Table |
| Manufacturers Part Number | RA1171 |
| Amperage | 15 A |
| Brand | Bosch |