Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bosch

Model # :WBB248466

MPN #: 1617EVS

BOSCH® 1617EVS, 2.25 HP Fixed-Base Electronic Router

Product Description
  • 2.25HP/ 12 AMP Motor 8,000-25,000 RPM
  • Variable speed dial - For matching speed to workpiece and task
  • Macro and microfine bit depth adjustment system with resettable depth indicator - Fo fast, precise depth adjustment
  • Large 3-3/4" base opening plus 2" subbase opening - Accepts large bits
  • Exclusive Precision Centering Design centers bit precisely - Makes it easy to keep bit on intended cutline when using jigs, templets, dovetail fixtures and similar guidance devices
  • Right or left switch location - For user preference and consistency (motor does not rotate during depth adjustment)
  • Classic hardwood handles - For comfort and beauty
  • One-piece armature shaft - For accuracy and long bit shank capacity
  • Soft Start - Reduces start-up torque
  • Constant Response™ Circuitry - Maintains constant speed under load, provides overload protection
  • Fixed base has threaded holes for mounting to router table positioned in Bosch 4-hole pattern and common 3-hole pattern
  • Double insulated
  • Power Switch - Now includes dust-sealed power switch
  • Now includes RA1161 Fixed-Base with system for adjusting bit height from above a router table
  • Optional RA1126 Quick-Change Templet Guide Adapter (sold separately) - For fast and easy change of Bosch RA-Series templet guide (or threaded templet guides, if optional RA1100 adapter is also used.)

Includes: 1/4" S. R. Collet Chuck - 2 610 906 283, 1/2" S. R. Collet Chuck - 2 610 906 284, 16mm Shaft Wrench - 2 610 991 388, Collet Nut Wrench - 2 610 992 417, Chip Shield - 2 610 991 389, 10 ft. flexible rubber cord, Fixed Base - RA1161, T-Handle Hex Height Adjustment Wrench - 2610923193

PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collet Capacity1/4,1/2 in
BaseFixed Base

Product Details

RPM8000-25000 rpm
Horsepower2-1/4 HP
Voltage120V AC V
Manufacturers Part Number1617EVS
Amperage12 A
No Load SpeedVariable Speed
BrandBosch