Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB439088

MPN #: IS-3WLF-30-1500-E-A-4

BI-TORQ 3" 3-Way L-Port SS 150# Flanged Ball Valve W/NEMA 4 115VAC

Product Description
The IS-3WLF-30-1500-E-A-4 electrically-actuated 3-way L-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a BI-1500-A-4 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure.

PRICE
$6,389.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-63/64 in
Width3.9 in
Height5-1/2 in
Valve Size3 in
Diameter1/2 in

Product Details

End ConnectionsFlanged
ActuatorElectric
Body MaterialSS
Type of ActuationOn-Off
MaterialValve: Stainless Steel; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIS-3WLF-30-1500-E-A-4
BrandBi-Torq