2" Single Union Ball Valve
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured from polypropylene. EPDM O-rings. Features: PTFE(R) seats. For use in agricultural and construction fluid handling applications.
PRICE
$69.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Height | 6-3/4 in |
| Weight | 2 lbs |
| Size | 2 in |
Product Details
| Material | Polypropylene |
| Valve Type | Single Union |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | FPT |
| PSI | 125 psi |
| Brand | Apache Hose & Belting |