1-1/2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
1-1/2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI
Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.
Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.
PRICE
$304.75 Sold in packages of 5 / $60.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 in |
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Fitting Type | Ball Valve |
| Temperature Range | -20 to 400 °F |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Connection Style | FIP |
| Manufacturers Part Number | KV108-24 |
| PSI | 1000 psi |
| Valve Structure | 1 Piece |
| Brand | Kingdom |
Compliance & Certifications
| Lead Free Compliant | Yes |