An PSF60223GR 60mm Softech twin wheel caster - swivel with grip ring stem and soft tread wheels.
Shepherd 2-3/8" Softech Caster with Grip Ring Swivel Stem, 7/8"H Stem, 100 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2-5/8 in |
| Weight Capacity | 100 lbs |
| Weight | 0.5 lbs |
| Wheel Diameter | 2-3/8 in |
| Stem Height | 7/8 in |
| Stem Width | 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Series | PSF |
| Caster Type | Swivel |
| Caster Rig Material | Composite |
| Stem Type | Grip Ring |
| Caster Index | Medical |
| Hub Type | Polyolefin |
| Manufacturers Part Number | PSF60223GR |
| Brand | Shepherd |
Warranty
| Warranty | 1 yr |