Model # :WBB465022
MPN #: DL1751
Labels with "Mixed Pack" Print, 3"L x 2"W, Fluorescent Orange, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These adhesive paper labels are ideal for use in warehouses. They alert warehouse shippers and receivers with specific information around the contents of the carton. They have a backing of stock silicone coated release paper. Each roll has 500 labels.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Basis Weight | 54 lbs |
| Thickness | 3.8 mil |
| Tensile Strength | 26 psi |
Product Details
| Type | "Mixed" Labels |
| Labels per Roll | 500 |
| Color | Orange |
| Package Quantity | 1 roll |
| Manufacturers Part Number | DL1751 |
| Backing | Paper |
| Adhesive | Latex |
| Temperature | -64° - 220°F |
| Text | Mixed Pack |
| Brightness | 90% |