Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276219

MPN #: 1802061

Buyers Products 2-5/16" Black Hitch Ball w/ 1-1/2 Shank, 30,000 Lb. Capacity - 1802061

Product Description
Buyers Products Black Hitch Ball features a heat-treated black oxide finish that adds an extra degree of corrosion resistance. The 2-5/16 in. ball has a maximum gross trailer weight of 30,000 lb. The shank has a length of 2-3/4" with a 2" riser and a diameter of 1-1/2".

Features
  • Heat-treated black oxide finish for extra corrosion resistance.
  • Shank Length is 2-3/4"
  • Shank Diameter is 1-1/2"
  • M.G.T.W. 30,000 lbs.
  • Get precision leveling with a 2" riser


PRICE
$38.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth3-1/3 in
Height8-1/4 in
Weight7 lbs
Shank Diameter1-1/2"
Max Rise2 in
Shank Length2-3/4 in
Ball Size2-5/16"

Product Details

TypeTowing Ball
ColorBlack
For Use WithTowing, Gooseneck Towing, Combination Hitch
StyleStandard
M.G.T.W.30,000 Lbs
FinishBlack Oxide
MaterialCarbon Steel
Description2-5/16" Black Hitch Ball w/ 1-1/2 Shank
Manufacturers Part Number1802061
Ball MaterialCarbon Steel
BrandBuyers Products